PFERD 31138254 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 46 M5V STEEL


Shaft-mounted grinding wheel ZY 4040 6 ADW 46 M 5 V

References
pferd tools:31138254
rubix:228A8162
ean:4007220659991
PFERD Mounted point ZY 4040 6 ADW 46 M 5 V
brand logo
Technical specifications
Diameter40 mm
Grainother
Rod diameter6 mm

Product details : PFERD 31138254 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 46 M5V STEEL


The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.

Technical specifications


Attributes
Diameter40 mm
Grainother
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
  • Usually arrives within 14 working days