Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31702280 MOUNTED POINT KU 3 X 3 MM AWCO 80 J5V TOUGH
PFERD 31702280 MOUNTED POINT KU 3 X 3 MM AWCO 80 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31702280
rubix:
228A8283
ean:
4007220898666
Technical specifications
Diameter
3
mm
Grain
80
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31702280 MOUNTED POINT KU 3 X 3 MM AWCO 80 J5V TOUGH
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
3
mm
Grain
80
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.87
excl. VAT
/
Each
£
3.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31125274 MOUNTED POINT ZY W187 13X25X6MM AR 46 O5V STEEL EDGE
PFERD 32209614 MOUNTED POINT KE 10 X 25 X 6 MM AN 46 N5B INOX EDGE
PFERD 31100250 MOUNTED POINT ZY W141 2 X 5 X 3MM ADW 100 M5V STEEL
PFERD 31102270 MOUNTED POINT ZY W144 3X6X6MM AR 100 O5V STEEL EDGE
PFERD 31113614 MOUNTED POINT ZY 8 X 16 X 6 MM AN 46 N5B INOX EDGE
PFERD 31127743 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 30 L6B INOX
PFERD 31126330 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 30 J5V TOUGH
PFERD 32107340 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 80 J5V TOUGH
PFERD 32106278 MOUNTED POINT SP 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31407276 MOUNTED POINT WR 20 X 25 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK GHA12006PKM MOUNTED POINT A12 MEDIUM
NORTON MNTPOINT A5 A60-TVM 66253055094
PFERD 31118278 MOUNTED POINT ZY W177 10X20X6MM AR 80 O5V STEEL EDGE
PFERD 32204276 MOUNTED POINT KE 16 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31378613 MOUNTED POINT ZY 50 X 8 X 6 MM AN 30 N5B INOX EDGE