Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31112254 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 46 M5V STEEL
PFERD 31112254 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 46 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31112254
rubix:
228A8019
ean:
4007220095331
Technical specifications
Diameter
8
mm
Grain
Other
Rod diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 31112254 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 46 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
Other
Rod diameter
3
mm
Length
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31701270 MOUNTED POINT KU 3 X 6 MM AR 100 O5V STEEL EDGE
PFERD 31131330 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 31712274 MOUNTED POINT KU 10 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31127336 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 46 J5V TOUGH
ROEBUCK GHA15006PKM MOUNTED POINT A15 MEDIUM
PFERD 31308270 MOUNTED POINT ZY W172 10X2X3MM AR 100 O5V STEEL EDG
PFERD 31107145 MOUNTED POINT ZY W153 5 X 10 X 3 MM AWCO 100 J5V TOUGH
PFERD 31375274 MOUNTED POINT ZY W235 40X6X6MM AR 46 O5V STEEL EDGE
PFERD 31706274 MOUNTED POINT KU 13 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31134273 MOUNTED POINT ZY W220 25X25X6MM AR 30 O5V STEEL EDGE
PFERD 31314278 MOUNTED POINT ZY 16 X 4 X 3 MM AR 80 O5V STEEL EDGE
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
PFERD 31102270 MOUNTED POINT ZY W144 3X6X6MM AR 100 O5V STEEL EDGE
PFERD 31137612 MOUNTED POINT ZY W231 32X40X6MM AN 24 N5B INOX EDGE
ROEBUCK GHA01006PKM MOUNTED POINT A1 MEDIUM