Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31134273 MOUNTED POINT ZY W220 25X25X6MM AR 30 O5V STEEL EDGE
PFERD 31134273 MOUNTED POINT ZY W220 25X25X6MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31134273
rubix:
228A8138
ean:
4007220097342
Technical specifications
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31134273 MOUNTED POINT ZY W220 25X25X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32207612 MOUNTED POINT KE 32 X 32 X 6 MM AN 24 N5B INOX EDGE
PFERD 31323613 MOUNTED POINT ZY W218 25X13X6MM AN 30 N5B INOX EDGE
ROEBUCK GHA11006PKM MOUNTED POINT A11 MEDIUM
PFERD 31136254 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 46 M5V STEEL
PFERD 31126256 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 60 M5V STEEL
PFERD 32111253 MOUNTED POINT SP 20 X 50 X 6 MM ADW 30 M5V STEEL
FACOM WHEEL VM.610
ROEBUCK GHB13103PKM MOUNTED POINT B131 MEDIUM
PFERD 31328253 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 M5V STEEL
Pferd Mounted Point ZY 1320 6 ADW 80 M5V STEEL
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
PFERD 32102420 MOUNTED POINT SP3 X 6 X 3 MM AWCO 80 J5V TOUGH
PFERD 31127256 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 60 M5V STEEL
NORTON 61463689085 W178 NX24 MOUNTED POINT
PFERD 31105135 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 60 J5V TOUGH