Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
Pencil grinding wheel Dremel
References
dremel:
26150997JA
rubix:
240A9770
ean:
8710364044924
Technical specifications
Diameter
3.4
mm
Rod diameter
3.2
mm
Product details
Technical specifications
Product details : DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
Technical specifications
Attributes
Diameter
3.4
mm
Rod diameter
3.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31130276 MOUNTED POINT ZY W204 20X20X6MM AR 60 O5V STEEL EDGE
PFERD 31710272 MOUNTED POINT KU 32 X 6 MM AR 24 O5V STEEL EDGE
PFERD 31710254 MOUNTED POINT KU 32 X 6 MM ADW 46 M5V STEEL
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
PFERD 31115336 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 46 J5V TOUGH
PFERD 31131336 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 46 J5V TOUGH
PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
FACOM WHEEL VM.610
NORTON MNTPOINT A5 A60-TVM 66253055094
PFERD 47000886 POLOFLEX FINE GRINDING POINT 19 X 2.5 X 6 MM P80
PFERD 31126338 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 60 J5V TOUGH
PFERD A116ADW60L6B 347133 MOUNTED POINT A11
PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE
PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31120254 MOUNTED POINT ZY W179 10 X 32 X 6 MM ADW 46 M5V STEEL