PFERD 31107250 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 100 M5V STEEL
Grinding pin ZY 0510 3 ADW 100 M5V
See technical informationReferences
Pferd Tools:ZY 0510 3 ADW 100 M5V STEEL
Rubix:228A7999
Manufacturer :31107250
EAN:4007220094860

Product details : PFERD 31107250 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 100 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.15 excl. VAT
/ Each
£ 2.58 incl. VAT
- Usually arrives within 14 working days
