Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31323613 MOUNTED POINT ZY W218 25X13X6MM AN 30 N5B INOX EDGE
PFERD 31323613 MOUNTED POINT ZY W218 25X13X6MM AN 30 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31323613
rubix:
228A8213
ean:
4007220099476
Technical specifications
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31323613 MOUNTED POINT ZY W218 25X13X6MM AN 30 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.82
excl. VAT
/
Each
£
3.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31407256 MOUNTED POINT WR 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 32107336 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31131338 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 60 J5V TOUGH
PFERD 31118336 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 32104270 MOUNTED POINT SP 5 X 10 X 3 MM AR 100 O5V STEEL EDG
PFERD 31122278 MOUNTED POINT ZY W185 13X13X3MM AR 80 O5V STEEL EDGE
PFERD 31325613 MOUNTED POINT ZY W226 32X8X6MM AN 30 N5B INOX EDGE
PFERD 31328613 MOUNTED POINT ZY W236 40X10X6MM AN 30 N5B INOX EDGE
PFERD 31305270 MOUNTED POINT ZY W165 8X2X3MM AR 100 O5V STEEL EDG
PFERD 31133256 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 60 M5V STEEL
PFERD 35511613 MTD.POINT A 11 6 AN 30 N5B INOX EDGE
PFERD 31311376 MOUNTED POINT ZY W182 13 X 3 X 3 MM AWCO 60 J5V TOUGH
ROEBUCK GHW14603PKM MOUNTED POINT W146 MEDIUM
PFERD 31707613 MOUNTED POINT KU 16 X 6 MM AN 30 N5B INOX EDGE
PFERD 31406278 MOUNTED POINT WR 13 X 20 X 6 MM AR 80 O5V STEEL EDGE