Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31114278
rubix:
228A8037
ean:
4007220095553
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31331253 MOUNTED POINT ZY 50 X 13 X 6 MM ADW 30 M5V STEEL
PFERD 32214273 MOUNTED POINT KE 25 X 70 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31127256 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 60 M5V STEEL
ROEBUCK GHW18506PKM MOUNTED POINT W185 MEDIUM 066064
PFERD 31103270 MOUNTED POINT ZY W144 3X6X3MM AR 100 O5V STEEL EDGE
ROEBUCK 868123 MOUNTED POINT SP-OGIVAL CONE SHAPED P30 20 X 32 X 6 MM
PFERD 31131743 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 L6B INOX
PFERD 31327272 MOUNTED POINT ZY W228 32X20X6MM AR 24 O5V STEEL EDGE
PFERD 32210614 MOUNTED POINT KE 16 X 45 X 6 MM AN 46 N5B INOX EDGE
PFERD 31408253 MOUNTED POINT WR 25 X 32 X 6 MM ADW 30 L6B INOX
PFERD 32210336 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 46 J5V TOUGH
NORTON 66243538896 52 MOUNTED POINT/WHEEL 86A-20X25-41A 46PV
PFERD 31102270 MOUNTED POINT ZY W144 3X6X6MM AR 100 O5V STEEL EDGE
ROEBUCK GHA11006PKM MOUNTED POINT A11 MEDIUM
PFERD 31138272 MOUNTED POINT ZY W238 40X40X6MM AR 24 O5V STEEL EDGE