Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31138272 MOUNTED POINT ZY W238 40X40X6MM AR 24 O5V STEEL EDGE
PFERD 31138272 MOUNTED POINT ZY W238 40X40X6MM AR 24 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31138272
rubix:
228A8163
ean:
4007220097816
Technical specifications
Diameter
40
mm
Grain
24
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31138272 MOUNTED POINT ZY W238 40X40X6MM AR 24 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
40
mm
Grain
24
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.05
excl. VAT
/
Each
£
6.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31131338 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 60 J5V TOUGH
PFERD 31317254 MOUNTED POINT ZY W201 20 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 32105345 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 100 J5V TOUGH
PFERD 31133256 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 60 M5V STEEL
PFERD 31328743 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 L6B INOX
FACOM WHEEL VM.610
FLEXOVIT 07660738859 52 MOUNTED POINT/WHEEL INDUSTRIAL A-30-A30RB
Pferd Mounted Point ZY 1320 6 ADW 80 M5V STEEL
PFERD 31703276 MOUNTED POINT KU 5 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK 868106 MOUNTED POINT ZY-CYLINDRICAL P60 6 X 13 X 6 MM
PFERD 32210254 MOUNTED POINT KE 16 X 45 X 6 MM ADW 46 M5V STEEL
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
PFERD 31705278 MOUNTED POINT KU 8 X 6 MM AR 80 O5V STEEL EDGE
ROEBUCK 868117 MOUNTED POINT ZY-CYLINDRICAL P30 32 X 8 X 6 MM
PFERD 31118274 MOUNTED POINT ZY W177 10X20X6MM AR 46 O5V STEEL EDGE