Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31323743 MOUNTED POINT ZY W218 25 X 13 X 6 MM ADW 30 L6B INOX
PFERD 31323743 MOUNTED POINT ZY W218 25 X 13 X 6 MM ADW 30 L6B INOX
Pencil grinding wheel Pferd Tools
References
pferd tools:
31323743
rubix:
228A8214
ean:
4007220099483
Technical specifications
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31323743 MOUNTED POINT ZY W218 25 X 13 X 6 MM ADW 30 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.82
excl. VAT
/
Each
£
3.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31406254 MOUNTED POINT WR 13 X 20 X 6 MM ADW 46 M5V STEEL
ROEBUCK 868099 MOUNTED POINT ZY-CYLINDRICAL P100 8 X 13 X 3 MM
ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
PFERD 31137612 MOUNTED POINT ZY W231 32X40X6MM AN 24 N5B INOX EDGE
PFERD 31131276 MOUNTED POINT ZY W205 20X25X6MM AR 60 O5V STEEL EDGE
PFERD 31330274 MOUNTED POINT ZY 40 X 20 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31125254 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 31103140 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 80 J5V TOUGH
PFERD 32102630 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 100 J5V TOUGH
PFERD 353257 DIAMOND GRINDING POINTS DZY-N14.0-0.5/3
PFERD 31375254 MOUNTED POINT ZY W235 40 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 31103135 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX