Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31114136 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 46 J5V TOUGH
PFERD 31114136 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 46 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31114136
rubix:
228A8032
ean:
4007220802205
Technical specifications
Diameter
8
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31114136 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 46 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31126338 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 60 J5V TOUGH
PFERD 32209254 MOUNTED POINT KE 10 X 25 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHW16003PKM MOUNTED POINT W160 MEDIUM
ROEBUCK GHA38006PKM MOUNTED POINT A38 MEDIUM
PFERD 32210336 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 46 J5V TOUGH
PFERD 31115254 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 46 M5V STEEL
PFERD 31125258 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 80 M5V STEEL
PFERD 31187742 MOUNTED POINT ZY W231 32 X 40 X 8MM ADW 24 L6B INOX
PFERD 32204273 MOUNTED POINT KE 16 X 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31130253 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 30 M5V STEEL
PFERD 32207252 MOUNTED POINT KE 32 X 32 X 6 MM ADW 24 M5V STEEL
PFERD 31114254 MOUNTED POINT ZY 8 X 16 X 3 MM ADW 46 M5V STEEL
PFERD 31340278 MOUNTED POINT ZY W201 20X6X3MM AR 80 O5V STEEL EDGE
PFERD 31137612 MOUNTED POINT ZY W231 32X40X6MM AN 24 N5B INOX EDGE
ROEBUCK GHA31006PKM MOUNTED POINT A31 MEDIUM 66023