Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31131273 MOUNTED POINT ZY W205 20X25X6MM AR 30 O5V STEEL EDGE
PFERD 31131273 MOUNTED POINT ZY W205 20X25X6MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31131273
rubix:
228A8113
ean:
4007220097014
Technical specifications
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31131273 MOUNTED POINT ZY W205 20X25X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.82
excl. VAT
/
Each
£
3.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31151613 MOUNTED POINT ZY W221 25X40X6MM AN 30 N5B INOX EDGE
PFERD 31187742 MOUNTED POINT ZY W231 32 X 40 X 8MM ADW 24 L6B INOX
PFERD 31324276 MOUNTED POINT ZY 25 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 32104535 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 46 J5V TOUGH
PFERD 31104256 MOUNTED POINT ZY 4 X 8 X 6 MM ADW 60 M5V STEEL
PFERD 31109270 MOUNTED POINT ZY W163 6X13X6MM AR 100 O5V STEEL EDG
PFERD 31109250 MOUNTED POINT ZY W163 6 X 13 X 6 MM ADW 100 M5V STEEL
PFERD 31407276 MOUNTED POINT WR 20 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31405274 MOUNTED POINT WR 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31332254 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 32207272 MOUNTED POINT KE 32 X 32 X 6 MM AR 24 O5V STEEL EDGE
PFERD 31102270 MOUNTED POINT ZY W144 3X6X6MM AR 100 O5V STEEL EDGE
PFERD 31132273 MOUNTED POINT ZY W206 20X32X6MM AR 30 O5V STEEL EDGE
PFERD 32203274 MOUNTED POINT KE 13 X 13 X 6 MM AR 46 O5V STEEL EDGE