Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31327274 MOUNTED POINT ZY W228 32X20X6MM AR 46 O5V STEEL EDGE
PFERD 31327274 MOUNTED POINT ZY W228 32X20X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31327274
rubix:
228A8228
ean:
4007220099797
Technical specifications
Diameter
32
mm
Grain
other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31327274 MOUNTED POINT ZY W228 32X20X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31704276 MOUNTED POINT KU 5 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31131276 MOUNTED POINT ZY W205 20X25X6MM AR 60 O5V STEEL EDGE
PFERD 31151613 MOUNTED POINT ZY W221 25X40X6MM AN 30 N5B INOX EDGE
ROEBUCK GHA31006PKM MOUNTED POINT A31 MEDIUM 66023
ROEBUCK GHA01006PKM MOUNTED POINT A1 MEDIUM
PFERD 31105145 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 100 J5V TOUGH
PFERD 31131253 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
PFERD 31121278 MOUNTED POINT ZY W185 13X13X6MM AR 80 O5V STEEL EDGE
PFERD 31187742 MOUNTED POINT ZY W231 32 X 40 X 8MM ADW 24 L6B INOX
PFERD 31126338 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 60 J5V TOUGH
PFERD 32903272 MOUNTED POINT TO 32 X 25 X 6 MM AR 24 O5V STEEL EDGE
PFERD 31105250 MOUNTED POINT ZY 4 X 8 X 3 ADW 100 M5V STEEL
ROEBUCK 868094 MOUNTED POINT ZY-CYLINDRICAL P100 3 X 6 X 3 MM
PFERD 31105256 MOUNTED POINT ZY 4 X 8 X 3 MM ADW 60 M5V STEEL