Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31121278 MOUNTED POINT ZY W185 13X13X6MM AR 80 O5V STEEL EDGE
PFERD 31121278 MOUNTED POINT ZY W185 13X13X6MM AR 80 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31121278
rubix:
228A8070
ean:
4007220096116
Technical specifications
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31121278 MOUNTED POINT ZY W185 13X13X6MM AR 80 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31111274 MOUNTED POINT ZY W169 8X10X6MM AR 46 O5V STEEL EDGE
PFERD 31131273 MOUNTED POINT ZY W205 20X25X6MM AR 30 O5V STEEL EDGE
PFERD 31375614 MOUNTED POINT ZY W235 40X6X6MM AN 46 N5B INOX EDGE
PFERD 31314274 MOUNTED POINT ZY 16 X 4 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31118274 MOUNTED POINT ZY W177 10X20X6MM AR 46 O5V STEEL EDGE
PFERD 31146254 MOUNTED POINT ZY W188 13 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE
PFERD 31135276 MOUNTED POINT ZY 25 X 32 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31120274 MOUNTED POINT ZY W179 10X32X6MM AR 46 O5V STEEL EDGE
PFERD 31130273 MOUNTED POINT ZY W204 20X20X6MM AR 30 O5V STEEL EDGE
PFERD 31710272 MOUNTED POINT KU 32 X 6 MM AR 24 O5V STEEL EDGE
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
PFERD 31126273 MOUNTED POINT ZY W195 16X20X6MM AR 30 O5V STEEL EDGE
PFERD 31125254 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 46 M5V STEEL
61463689077 A1 MOUNTED POINTS