Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31705345 MOUNTED POINT KU 8 X 3 MM AWCO 100 J5V TOUGH
PFERD 31705345 MOUNTED POINT KU 8 X 3 MM AWCO 100 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31705345
rubix:
228A8295
ean:
4007220802519
Technical specifications
Diameter
8
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31705345 MOUNTED POINT KU 8 X 3 MM AWCO 100 J5V TOUGH
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
8
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHA11006PKM MOUNTED POINT A11 MEDIUM
PFERD 31133260 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 46 J5V TOUGH
PFERD 31121254 MOUNTED POINT ZY W185 13 X 13 X 6 MM ADW 46 M5V STEEL
MASTER ABRASIVES MOUNTED POINTS A11 22 X 50 X 6MM 24G BLUE 01033751
PFERD 31115336 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 46 J5V TOUGH
PFERD 32209338 MOUNTED POINT KE 10 X 25 X 6 MM AWCO 60 J5V TOUGH
PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
PFERD 31110138 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 60 J5V TOUGH
ROEBUCK GHW22006PKM MOUNTED POINT W220 MEDIUM
PFERD 31406274 MOUNTED POINT WR 13 X 20 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31193340 MOUNTED POINT ZY 1.7 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
PFERD 31127338 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 60 J5V TOUGH
ROEBUCK GHA15006PKM MOUNTED POINT A15 MEDIUM
PFERD 31328743 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 L6B INOX
PFERD 31114135 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 80 J5V TOUGH