Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31110145 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 100 J5V TOUGH
PFERD 31110145 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 100 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31110145
rubix:
228A8010
ean:
4007220802199
Technical specifications
Diameter
6
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31110145 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 100 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
6
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31328273 MOUNTED POINT ZY W236 40X10X6MM AR 30 O5V STEEL EDGE
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
PFERD 31407276 MOUNTED POINT WR 20 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31114135 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 80 J5V TOUGH
PFERD 31105270 MOUNTED POINT ZY 4 X 8 X 3 MM AR 100 O5V STEEL EDG
PFERD 31133743 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 30 L6B INOX
PFERD 31406254 MOUNTED POINT WR 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 32205273 MOUNTED POINT KE 20 X 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31103270 MOUNTED POINT ZY W144 3X6X3MM AR 100 O5V STEEL EDGE
PFERD 31137254 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 32104410 MOUNTED POINT SP 6 X 10 X 3 MM AWCO 60 J5V TOUGH
PFERD 31126273 MOUNTED POINT ZY W195 16X20X6MM AR 30 O5V STEEL EDGE
PFERD 31707273 MOUNTED POINT KU 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31118340 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 80 J5V TOUGH
PFERD 31313254 MOUNTED POINT ZY 16 X 4 X 6 MM ADW 46 M5V STEEL