Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31125614 MOUNTED POINT ZY W187 13X25X6MM AN 46 N5B INOX EDGE
PFERD 31125614 MOUNTED POINT ZY W187 13X25X6MM AN 46 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31125614
rubix:
228A8083
ean:
4007220096420
Technical specifications
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31125614 MOUNTED POINT ZY W187 13X25X6MM AN 46 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31120614 MOUNTED POINT ZY W179 10X32X6MM AN 46 N5B INOX EDGE
PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31112254 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 46 M5V STEEL
PFERD 31325256 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 60 M5V STEEL
PFERD 31107270 MOUNTED POINT ZY W153 5X10X3MM AR 100 O5V STEEL EDG
PFERD 32210338 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 60 J5V TOUGH
ROEBUCK 868102 GRINDING POINT CYLINDRICAL P80 13 X 25 X 6 MM
PFERD 31327254 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 32102620 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 80 J5V TOUGH
PFERD 31119258 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 80 M5V STEEL
PFERD 31112274 MOUNTED POINT ZY W169 8X10X3MM AR 46 O5V STEEL EDGE
PFERD 31131743 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 L6B INOX
PFERD 31138252 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 32212253 MOUNTED POINT KE 20 X 40 X 6 MM ADW 30 M5V STEEL