Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31138612 MOUNTED POINT ZY W238 40X40X6MM AN 24 N5B INOX EDGE
PFERD 31138612 MOUNTED POINT ZY W238 40X40X6MM AN 24 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31138612
rubix:
228A8165
ean:
4007220346945
Technical specifications
Diameter
40
mm
Grain
24
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31138612 MOUNTED POINT ZY W238 40X40X6MM AN 24 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
40
mm
Grain
24
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.05
excl. VAT
/
Each
£
6.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32106278 MOUNTED POINT SP 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31311270 MOUNTED POINT ZY W182 13X3X3MM AR 100 O5V STEEL EDG
PFERD 31109276 MOUNTED POINT ZY W163 6X13X6MM AR 60 O5V STEEL EDGE
PFERD 35501613 MTD.POINT A 1 6 AN 30 N5B INOX EDGE
PFERD 31703276 MOUNTED POINT KU 5 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31132256 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 60 M5V STEEL
PFERD 31137612 MOUNTED POINT ZY W231 32X40X6MM AN 24 N5B INOX EDGE
PFERD 32105345 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 100 J5V TOUGH
PFERD 31110130 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 46 J5V TOUGH
PFERD 31126256 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 60 M5V STEEL
PFERD 31104256 MOUNTED POINT ZY 4 X 8 X 6 MM ADW 60 M5V STEEL
PFERD 31322273 MOUNTED POINT ZY W217 25X10X6MM AR 30 O5V STEEL EDGE
PFERD 31317254 MOUNTED POINT ZY W201 20 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 31115258 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 80 M5V STEEL
PFERD 31135253 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 M5V STEEL