Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31115258 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 80 M5V STEEL
PFERD 31115258 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 80 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31115258
rubix:
228A8039
ean:
4007220095621
Technical specifications
Diameter
10
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31115258 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 80 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32206273 MOUNTED POINT KE 25 X 25 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31130273 MOUNTED POINT ZY W204 20X20X6MM AR 30 O5V STEEL EDGE
PFERD 31110140 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 80 J5V TOUGH
PFERD 31137254 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31325253 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 30 M5V STEEL
BOSCH 5 PIECE GRINDING STONE SET 1609200286
PFERD 31100270 MOUNTED POINT ZY W141 2X5X3MM AR 100 O5V STEEL EDGE
PFERD 31332612 MOUNTED POINT ZY W242 50X25X6MM AN 24 N5B INOX EDGE
PFERD 32212256 MOUNTED POINT KE 20 X 40 X 6 MM ADW 60 M5V STEEL
ROEBUCK GHW20506PKM MOUNTED POINT W205 MEDIUM
PFERD 31330742 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 L6B INOX
PFERD 31136272 MOUNTED POINT ZY W230 32X32X6MM AR 24 O5V STEEL EDGE
PFERD 32210254 MOUNTED POINT KE 16 X 45 X 6 MM ADW 46 M5V STEEL
PFERD 31115254 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 46 M5V STEEL
PFERD 32102630 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 100 J5V TOUGH