Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31133256 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 60 M5V STEEL
PFERD 31133256 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 60 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31133256
rubix:
228A8127
ean:
4007220097229
Technical specifications
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31133256 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 60 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.70
excl. VAT
/
Each
£
4.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHW17603PKM MOUNTED POINT W176 MEDIUM
PFERD 31327252 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 24 M5V STEEL
PFERD 31102270 MOUNTED POINT ZY W144 3X6X6MM AR 100 O5V STEEL EDGE
PFERD 31134130 MOUNTED POINT ZY W220 25 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 31407276 MOUNTED POINT WR 20 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31104270 MOUNTED POINT ZY 4 X 8 X 6 MM AR 100 O5V STEEL EDG
PFERD 31109250 MOUNTED POINT ZY W163 6 X 13 X 6 MM ADW 100 M5V STEEL
PFERD 31138254 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 32204276 MOUNTED POINT KE 16 X 16 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK GHA01006PKM MOUNTED POINT A1 MEDIUM
PFERD 31131253 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 M5V STEEL
ROEBUCK GHW22806PKM MOUNTED POINT W228 MEDIUM
FACOM WHEEL VM.610
PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 32140230 MOUNTED POINT SP 5 X 10 X 3 MM AWCO 100 J5V TOUGH