PFERD 42301132 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 150
POLICAP® grinding plugs PC 1317 A A 150
See technical informationReferences
Pferd Tools:PC ZYA 1317 A 150
Rubix:228A7753
Manufacturer :42301132
EAN:4007220150887

Product details : PFERD 42301132 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 150
POLICAP abrasive caps in cylindrical shape ZYA (previously shape A).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Strengths
Unsealed POLICAPR abrasive caps and sleeves can be used throughout the tool surface when sanding. The fitting accuracy ensures the maintenance of the abrasive caps and sleeves during the work. The specificity of the manufacturing process ensures the constancy of the shape and the excellence of the sanding. Easy to set up.
Applications
Sanding in the manufacturing of tools and moulds. Surface machining and difficult to access bores.
Technical specifications
Attributes
| Reaming diameter | 13 mm |
|---|---|
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
- Usually arrives within 14 working days
