Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302135 POLICAP ABRASIVE CAP PC WRC 13 X 17MM SIC-COOL P150
PFERD 42302135 POLICAP ABRASIVE CAP PC WRC 13 X 17MM SIC-COOL P150
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302135
rubix:
228A7787
ean:
4007220953792
Technical specifications
Reaming diameter
13
mm
Grain
150
Product details
Technical specifications
Product details : PFERD 42302135 POLICAP ABRASIVE CAP PC WRC 13 X 17MM SIC-COOL P150
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
13
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.09
excl. VAT
/
Each
£
1.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42306213 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 280
PFERD 42301052 POLICAP ABRASIVE CAP PC ZYA 5 X 10MM A 150
PFERD 42302076 POLICAP ABRASIVE CAP PC WRC 7 X 13MM CO-COOL P80
PFERD 42302134 POLICAP ABRASIVE CAP PC WRC 13 X 17MM SIC-COOL P80
PFERD PC 10 C A 60 42302101 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 60
PFERD 42303162 POLICAP ABRASIVE CAP PC WKG 16 X 26M A 150
PFERD 42306166 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM CO-COOL P80
PFERD 42302167 POLICAP ABRASIVE CAP PC WRC 16 X 26MM CO-COOL P120
PFERD 42303103 POLICAP ABRASIVE CAP PC WKG 10 X 15MM A 280
PFERD PC 16 G A 60 42303161 POLICAP ABRASIVE CAP PC WKG 16 X 26MM A 60
PFERD 42302074 POLICAP ABRASIVE CAP PC WRC 7 X 13MM SIC-COOL P80
PFERD PCT 0713 C/3 147177 PCT0713/3 POLICAP HOLDER
PFERD 42306161 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM A 60
PFERD PC 05 C A 80 42302051 POLICAP ABRASIVE CAP PC WRC 5 X 11MM A 80
PFERD 42306214 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM SIC-COOL P80