Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302134 POLICAP ABRASIVE CAP PC WRC 13 X 17MM SIC-COOL P80
PFERD 42302134 POLICAP ABRASIVE CAP PC WRC 13 X 17MM SIC-COOL P80
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302134
rubix:
228A7786
ean:
4007220953778
Technical specifications
Reaming diameter
13
mm
Grain
80
Product details
Technical specifications
Product details : PFERD 42302134 POLICAP ABRASIVE CAP PC WRC 13 X 17MM SIC-COOL P80
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
13
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.09
excl. VAT
/
Each
£
1.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD PC 16 C A 60 42302161 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 60
PFERD 42302105 POLICAP ABRASIVE CAP PC WRC 10 X 15MM SIC-COOL P150
PFERD 42306053 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM A 280
PFERD 42306116 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM CO-COOL P80
PFERD POLICAP SET 650PC PCS 650
PFERD 42303162 POLICAP ABRASIVE CAP PC WKG 16 X 26M A 150
PFERD 42306217 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM CO-COOL P120
PFERD 42302053 POLICAP ABRASIVE CAP PC WRC 5 X 11MM A 280
PFERD 42302165 POLICAP ABRASIVE CAP PC WRC 16 X 26MM SIC-COOL P150
PFERD 42302104 POLICAP ABRASIVE CAP PC WRC 10 X 15MM SIC-COOL P80
PFERD PC 05 G A 80 42303051 POLICAP ABRASIVE CAP PC WKG 5 X 11MM A 80
PFERD 42303053 POLICAP ABRASIVE CAP PC WKG 5 X 11MM A 280
PFERD PCT 0713 C/3 147177 PCT0713/3 POLICAP HOLDER
PFERD 42302106 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P80
PFERD PC 13 C A 60 42302131 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 60