Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42301162 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 150
PFERD 42301162 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 150
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42301162
rubix:
228A7756
ean:
4007220150917
Technical specifications
Reaming diameter
16
mm
Grain
150
Product details
Technical specifications
Product details : PFERD 42301162 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 150
POLICAP abrasive caps in cylindrical shape ZYA (previously shape A).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
16
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD PC 10 G A 60 42303101 POLICAP ABRASIVE CAP PC WKG 10 X 15MM A 60
PFERD 42302164 POLICAP ABRASIVE CAP PC WRC 16 X 26MM SIC-COOL P80
PFERD 42302055 POLICAP ABRASIVE CAP PC WRC 5 X 11MM SIC-COOL
3M 09991 ROLOC+ HOLDER NO 7 6MMX25MM
PFERD PC 05 L A 80 42306051 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM A 80
PFERD 42306056 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM CO-COOL P80
PFERD 42306213 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 280
PFERD PC 10 C A 60 42302101 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 60
PFERD 42302166 POLICAP ABRASIVE CAP PC WRC 16 X 26MM CO-COOL P80
PFERD 42303072 POLICAP ABRASIVE CAP PC WKG 7 X 13MM A 150
PFERD PCT 1015 C/3 42150110 POLICAP HOLDER PCT WRC 10 X 15 X 3MM
PFERD 42302053 POLICAP ABRASIVE CAP PC WRC 5 X 11MM A 280
PFERD 42302167 POLICAP ABRASIVE CAP PC WRC 16 X 26MM CO-COOL P120
PFERD 42306053 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM A 280
PFERD 42301133 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 280