PFERD 42303072 POLICAP ABRASIVE CAP PC WKG 7 X 13MM A 150


POLICAP® grinding plug PC 0713 G A 150

References
pferd tools:42303072
rubix:228A7810
ean:4007220151129
PFERD POLICAP® abrasive cap PC 0713 G A 150
brand logo
Technical specifications
Reaming diameter7 mm
Grain150

Product details : PFERD 42303072 POLICAP ABRASIVE CAP PC WKG 7 X 13MM A 150


POLICAP abrasive caps in tapered conical shape with radius end WKG (previously shape G).
The taper angle of the cone is 30°.
•Priced per piece, order quantity 50 pieces

Strengths

Unsealed POLICAPR abrasive caps and sleeves can be used throughout the tool surface when sanding. The fitting accuracy ensures the maintenance of the abrasive caps and sleeves during the work. The specificity of the manufacturing process ensures the constancy of the shape and the excellence of the sanding. Easy to set up.

Applications

Sanding in the manufacturing of tools and moulds. Surface machining and difficult to access bores.

Technical specifications


Attributes
Reaming diameter7 mm
Grain150
Show UNSPSC/ECL@SS
£ 0.77 excl. VAT
/ Each
£ 0.92 incl. VAT
  • Usually arrives within 14 working days