PFERD 42301133 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 280
Cap for sleeve and accessory for caps Pferd Tools
See technical informationReferences
Pferd Tools:PC ZYA 1317 A 280
Rubix:228A7754
Manufacturer :42301133
EAN:4007220150894

Product details : PFERD 42301133 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 280
POLICAP abrasive caps in cylindrical shape ZYA (previously shape A).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
| Reaming diameter | 13 mm |
|---|---|
| Grain | 280 |
Show UNSPSC/ECL@SS
£ 0.93 excl. VAT
/ Each
£ 1.12 incl. VAT
- Usually arrives within 14 working days
