Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD PC 16 C A 60 42302161 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 60
PFERD PC 16 C A 60 42302161 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 60
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302161
rubix:
228A7775
ean:
4007220151051
Technical specifications
Reaming diameter
16
mm
Grain
60
Product details
Technical specifications
Product details : PFERD PC 16 C A 60 42302161 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 60
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
16
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42302107 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P120
3M 09991 ROLOC+ HOLDER NO 7 6MMX25MM
PFERD POLICAP SET 650PC PCS 650
PFERD 42306111 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM A 60
PFERD 42306165 POLICAP ABRASIVE CAP PC KEL 16X 32 MM SIC-COOL P150
PFERD PC 16 G A 60 42303161 POLICAP ABRASIVE CAP PC WKG 16 X 26MM A 60
PFERD 42302076 POLICAP ABRASIVE CAP PC WRC 7 X 13MM CO-COOL P80
PFERD 42302163 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 280
PFERD 42306057 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM CO-COOL P120
PFERD 42306117 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM CO-COOL P120
PFERD 42303053 POLICAP ABRASIVE CAP PC WKG 5 X 11MM A 280
PFERD 42301162 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 150
PFERD 42306213 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 280
PFERD 42306163 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM A 280
PFERD 42302136 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P80