Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41207120 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P220
PFERD 41207120 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P220
Polishing wheel on rod Pferd Tools
References
pferd tools:
41207120
rubix:
228A8625
ean:
4007220144954
Technical specifications
Grain
220
Wheel diameter
10
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41207120 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P220
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
220
Wheel diameter
10
mm
Width
10
mm
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41240120 PF GRINDING POINT ZY 15 X 30 X 6 MM AR P220
PFERD 41243312 POLOFLEX FINE GRINDING POINT 20 X 20 X 6 MM P120
PFERD 41222212 POLOFLEX FINE GRINDING POINT 12 X 12 X 3 MM P120
PFERD 41200540 PF GRINDING POINT ZY 4 X 8 X 3 MM AW P400
PFERD 41293208 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P80 PUR-MH
PFERD 41279112 PF GRINDING POINT ZY 30 X 20 X 6 X MM AR P120
PFERD 41293015 PF GRINDING POINT ZY 25 X 30 X 6 MM CN P150 PUR-W
PFERD 41219112 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P120
PFERD 41252112 PF GRINDING POINT ZY 30 X 30 X 6 MM AR P120
PFERD 41249212 POLOFLEX FINE GRINDING POINT 25 X 25 X 6 MM P120
PFERD 41240504 PF GRINDING POINT ZY 15 X 30 X 6 MM ANCN P46
PFERD 41219540 PF GRINDING POINT ZY 10 X 25 X 6 MM AW P400
PFERD 41246112 PF GRINDING POINT ZY 20 X 30 X 6 MM AR P120
PFERD 41225212 POLOFLEX FINE GRINDING POINT 12 X 12 X 6 MM P120
PFERD 41222112 PF GRINDING POINT ZY 12 X 12 X 3 MM AR P120