PFERD 41216112 PF GRINDING POINT ZY 10 X 15 X 6 MM AR P120
Polishing wheel on rod Pferd Tools
See technical informationReferences
Pferd Tools:PF ZY 1015/6 AR 120 GR
Rubix:228A8631
Manufacturer :41216112
EAN:4007220145081

Product details : PFERD 41216112 PF GRINDING POINT ZY 10 X 15 X 6 MM AR P120
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 10 mm |
| Width | 15 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
