Poliflex® mounted fine grinding points PF ZY 2030/6 AR 120 GR
Material | Superior pink aluminium oxide |
---|---|
Grain | 120 |
Wheel diameter | 20 mm |
Material | Superior pink aluminium oxide |
---|---|
Grain | 120 |
Wheel diameter | 20 mm |
Width | 30 mm |
Rod diameter | 6 mm |
Usually arrives within 14 working days