Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41237212 POLOFLEX FINE GRINDING POINT 15 X 25 X 6 MM P120
PFERD 41237212 POLOFLEX FINE GRINDING POINT 15 X 25 X 6 MM P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41237212
rubix:
228A8708
ean:
4007220145449
Technical specifications
Grain
120
Wheel diameter
15
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41237212 POLOFLEX FINE GRINDING POINT 15 X 25 X 6 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
15
mm
Width
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41200612 POLOFLEX FINE GRINDING POINT 6 X 10 X 3 MM P120
PFERD 41246108 PF GRINDING POINT ZY 20 X 30 X 6 X MM AR P80
PFERD PFKU10/3AR120GR 41407112 PF GRINDING POINT KU 10 X 3 MM AR P120
PFERD PFKU30/6AR120GR 41452112 PF GRINDING POINT KU 30 X 6 MM AR P120
PFERD 41200212 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P120
PFERD 41210212 POLOFLEX FINE GRINDING POINT 10 X 10 X 6 MM P120
PFERD 41219112 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P120
PFERD PFKU08/3AR120GR 41401112 PF GRINDING POINT KU 8 X 3 MM AR P120
PFERD 41219612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41225112 PF GRINDING POINT ZY 12 X 12 X 6 MM AR P120
PFERD 41250612 POLOFLEX FINE GRINDING POINT 25 X 32 X 6 MM P120
PFERD 41241608 POLOFLEX FINE GRINDING POINT 16 X 32 X 6 MM P80
PFERD 41204608 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P80
PFERD 41291115 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P150 PUR-MH
PFERD 41204220 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P220