Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41213512 PF GRINDING POINT ZY 10 X 15 X 3 M ANCN P120
PFERD 41213512 PF GRINDING POINT ZY 10 X 15 X 3 M ANCN P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41213512
rubix:
228A8630
ean:
4007220533895
Technical specifications
Grain
120
Wheel diameter
10
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41213512 PF GRINDING POINT ZY 10 X 15 X 3 M ANCN P120
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
10
mm
Width
15
mm
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41252112 PF GRINDING POINT ZY 30 X 30 X 6 MM AR P120
PFERD PFKU30/6AR120GR 41452112 PF GRINDING POINT KU 30 X 6 MM AR P120
PFERD 41216212 POLOFLEX FINE GRINDING POINT 10 X 15 X 6 MM P120
PFERD 41204312 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
PFERD PFKU12/6AR120GR 41425112 PF GRINDING POINT KU 12 X 6 MM AR P120
PFERD 41401212 POLOFLEX FINE GRINDING POINT 8 X 3 MM P120
PFERD 41225212 POLOFLEX FINE GRINDING POINT 12 X 12 X 6 MM P120
PFERD 41293208 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P80 PUR-MH
PFERD 41240120 PF GRINDING POINT ZY 15 X 30 X 6 MM AR P220
PFERD 41310608 POLOFLEX FINE GRINDING POINT 10 X 20 X 3 MM P80
PFERD 41279112 PF GRINDING POINT ZY 30 X 20 X 6 X MM AR P120
3M 7100101327 SCOTCH-BRITE DISC MANDREL 990M 6MM YELLOW (PK5)
PFERD 41237212 POLOFLEX FINE GRINDING POINT 15 X 25 X 6 MM P120
PFERD 41243212 POLOFLEX FINE GRINDING POINT 20 X 20 X 6 MM P120
PFERD 41200540 PF GRINDING POINT ZY 4 X 8 X 3 MM AW P400