Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41237120 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P220
PFERD 41237120 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P220
Polishing wheel on rod Pferd Tools
References
pferd tools:
41237120
rubix:
228A8646
ean:
4007220145425
Technical specifications
Grain
220
Wheel diameter
15
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41237120 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P220
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
220
Wheel diameter
15
mm
Width
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41237112 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P120
PFERD 41293008 PF GRINDING POINT ZY 25 X 30 X 6 MM CN P80 PUR-W
PFERD 41231112 PF GRINDING POINT ZY 12 X 20 X 6 MM AR P120
PFERD 41216112 PF GRINDING POINT ZY 10 X 15 X 6 MM AR P120
PFERD 41207120 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P220
PFERD 41293415 PF GRINDING POINT ZY 32 X 32 X 6 MM CN150 PUR-MH
PFERD 41249112 PF GRINDING POINT ZY 25 X 25 X 6 MM AR P120
PFERD 41219612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41291515 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P150 PUR-MH
PFERD 41293408 PF GRINDING POINT ZY 32 X 32 X 6 MM CN P80 PUR-MH
PFERD 41216120 PF GRINDING POINT ZY 10 X 15 X 6 MM AR P220
PFERD 41401212 POLOFLEX FINE GRINDING POINT 8 X 3 MM P120
PFERD 41204608 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P80
PFERD 41247612 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P120
PFERD 41291208 PF GRINDING POINT ZY 10 X 25 X 6 MM CN P80 PUR-W