PFERD 41293415 PF GRINDING POINT ZY 32 X 32 X 6 MM CN150 PUR-MH
Polishing wheel on rod Pferd Tools
See technical informationReferences
Pferd Tools:PF ZY 3232/6 CN 150 PUR-MH
Rubix:228A8598
Manufacturer :41293415
EAN:4007220535295



Product details : PFERD 41293415 PF GRINDING POINT ZY 32 X 32 X 6 MM CN150 PUR-MH
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
| Material | solid carbide |
|---|---|
| Grain | 150 |
| Wheel diameter | 32 mm |
| Width | 32 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
- Usually arrives within 14 working days
