Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41219120 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P220
PFERD 41219120 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P220
Polishing wheel on rod Pferd Tools
References
pferd tools:
41219120
rubix:
228A8636
ean:
4007220145135
Technical specifications
Grain
220
Wheel diameter
10
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41219120 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P220
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
220
Wheel diameter
10
mm
Width
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41750608 POLOFLEX FINE GRINDING POINT 25 X 70 X 6 MM P80
PFERD 41207220 POLOFLEX FINE GRINDING POINT 10 X 10 X 3 MM P220
PFERD 41293208 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P80 PUR-MH
PFERD 41200512 PF GRINDING POINT ZY 6 X 10 X 3 MM AR P120
PFERD 41222212 POLOFLEX FINE GRINDING POINT 12 X 12 X 3 MM P120
PFERD 41207112 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P120
PFERD 41291515 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P150 PUR-MH
PFERD 41252212 POLOFLEX FINE GRINDING POINT 30 X 30 X 6 MM P120
PFERD 41204212 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
PFERD 41200612 POLOFLEX FINE GRINDING POINT 6 X 10 X 3 MM P120
PFERD 41204120 PF GRINDING POINT ZY 8 X 12 X 3 MM AR P220
PFERD 41246504 PF GRINDING POINT ZY 20 X 30 X 6 X MM ANCN P46
PFERD 41738608 POLOFLEX FINE GRINDING POINT 16 X 45 X 6 MM P80
PFERD 41279112 PF GRINDING POINT ZY 30 X 20 X 6 X MM AR P120
PFERD 41216112 PF GRINDING POINT ZY 10 X 15 X 6 MM AR P120