Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
GEDORE 644 WIRE BRUSH
GEDORE 644 WIRE BRUSH
Wire brush 644-646
References
gedore:
644
rubix:
399A5421
manufacturer :
6531600
ean:
4010886653166
Technical specifications
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 644 WIRE BRUSH
Wire brush, 3-row With untreated wooden handle, angled pattern, smooth, cast steel wire bristles
Technical specifications
Attributes
Logistic Weight
137
g
Length
290
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679053
OSBORN 0003165584 FINE SCRATCH BRUSH WOODEN BODY BRASS WIRE 4-ROWS
BAHCO 783 BRAKE STEEL BRUSH WITH PLASTIC HANDLE 223MM
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679054
OSBORN 4RE WIREBRUSH SSTEEL 151334-0001
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679041
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679092
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679113
PRODEC HDWB4 11IN 4 ROW WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679081
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112
PFERD SWG-1/2 INTERIOR BRUSHES WITH THREAD 1/2-BSW 43690207
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679052
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679071