Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679063
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679063
Steel brush Pferd Tools
References
pferd tools:
43679063
rubix:
2587371
ean:
4007220660591
Technical specifications
Length
120
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679063
Technical specifications
Attributes
Length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.16
excl. VAT
/
Each
£
9.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679003
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679103
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679001
HILLBRUSH WS6SWRES RESIN-SET DRS SS 279MM WIRE SCRATCH WHITE
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679143
OSBORN 158524-0001 4 ROW SCRATCH BRUSH BRASS
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679142
OSBORN 3301462562 BRAKE SHOE BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679072
BRITOOL EXPERT STEEL BRUSH E200306
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679101
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679004
OSBORN 0003133573 SPARK PLUG BRUSH WOODEN BODY BRASS WIRE 3-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679013