Radial Insert Ball Bearing
Inner diameter | 45 mm |
---|---|
Width | 38 mm |
Inner diameter | 45 mm |
---|---|
Width | 38 mm |
Material | Grey Cast |
Fixation centre-to-centre distance | 132 mm |
Height | 41 mm |
Length | 160 mm |
Series | FC200 |
Number of holes | 4 |
Outer diameter | 160 mm |
Usually arrives within 14 working days