Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722518B PLUMMER BLOCK
SNR 722518B PLUMMER BLOCK
SNR - Plummer Block - 722518.B
References
snr:
722518.B
rubix:
205A1129
ean:
3413520698683
Technical specifications
Inner diameter
80
mm
Width
118
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722518B PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
80
mm
Width
118
mm
Series
722500
Number of holes
4
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.54
excl. VAT
/
Each
£
283.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FL209N HOUSING
SNR ESPF205 BEARING UNIT
SNR FL217 HOUSING
NTN S-UKFC206D1 BEARING UNIT
SNR FL209 HOUSING
SNR FL312 HOUSING
SNR ESFC207 BEARING UNIT
SNR 722507DB PLUMMER BLOCK
SNR F312 HOUSING
SNR FE204N HOUSING
SNR FAE207 HOUSING
NTN M-AELFL210D1 BEARING UNIT
SNR FL305 HOUSING
SNR 722520A PLUMMER BLOCK
SNR FLZ204 HOUSING