PH cross-head countersunk tapping screws
Threading diameter | 2.2 mm |
---|---|
Length | 16 mm |
Material/finishing | stainless steel a4 |
Threading diameter | 2.2 mm |
---|---|
Length | 16 mm |
Material/finishing | stainless steel a4 |
Standard | din 7983 |
Thread surface | total |
Shape of head | milled rounded |
Class | 20h |
Type of imprint | pozi |
Imprint size | pz1 |
Type of threading | sheet metal |
Usually arrives within 14 working days