SPARTEX VMTFF3X22EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 3X22
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3X22EFA2-50
Rubix:264A9330
Manufacturer :096323 22
EAN:4043377109811


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFF3X22EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 3X22
Slotted countersunk head screws A2-50 3X22 DIN 963
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 35.00 excl. VAT
/ 500 pieces
£ 42.00 incl. VAT
- In stock: Next day delivery
Threading diameter
3 mm
Length
22 mm
Material/finishing
Metrical diameter
m3