SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 2.9X6.5 PH1
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB2,9X6,5PHEFA2
Rubix:269A2206
Manufacturer :7983229 65
EAN:4043377169297


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 6.5 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 2.9X6.5 PH1
Cross recessed raised countersunk tapping screws A2 2,9X6,5 PH1 DIN 7983
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 6.5 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7983 |
| Metrical diameter | m2 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2 |
| Imprint size | ph1 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ 1,000 pieces
£ 6.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
6.5 mm