SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 4.2X80 PH2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB4,2X80PHEFA4
Rubix:269A2367
Manufacturer :7983442 80
EAN:4043377323873


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 4.2X80 PH2
Cross recessed raised countersunk tapping screws A4 4,2X80 PH2 DIN 7983
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4 |
| Threading diameter | 4.2 mm |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.10 excl. VAT
/ 200 pieces
£ 18.12 incl. VAT
- Usually arrives within 14 working days
Length
80 mm