SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2.5X3 PH1 0965425 3
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH2,5X3EFA4-50
Rubix:268A7063
Manufacturer :0965425 3
EAN:4043377286697


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2.5X3 PH1 0965425 3
Cross recessed countersunk head screws A4-50 2,5X3 PH1 DIN 965
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M2.5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ 1,000 pieces
£ 10.20 incl. VAT
- Usually arrives within 14 working days
Length
3 mm