SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 4.8X19 PH2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB4,8X19PHEFA4
Rubix:269A2395
Manufacturer :7983448 19
EAN:4043377171542


Technical specifications
| Length | 19 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 4.8X19 PH2
Cross recessed raised countersunk tapping screws A4 4,8X19 PH2 DIN 7983
Technical specifications
Attributes
| Length | 19 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4 |
| Threading diameter | 4.8 mm |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.80 excl. VAT
/ 1,000 pieces
£ 33.36 incl. VAT
- Usually arrives within 14 working days
Length
19 mm