SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 4X22 PH2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH4X22EFA2-50
Rubix:269A0271
Manufacturer :096624 22
EAN:4043377121509


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 4X22 PH2
Cross recessed raised countersunk head screws A2-50 4X22 PH2 DIN 966
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 966 |
| Metrical diameter | m4 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-50 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.90 excl. VAT
/ 500 pieces
£ 9.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm