SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 4.8X55 PZ2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB4,8X55PZEFA2
Rubix:269A2428
Manufacturer :79832048 55
EAN:4043377323255


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 4.8X55 PZ2
Cross recessed raised countersunk tapping screws A2 4,8X55 pz2 DIN 7983
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7983 |
| Metrical diameter | m4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2 |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ 200 pieces
£ 9.24 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
55 mm