SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 1.6X10 PZ0 09654016 10
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ1,6X10EFA4-50
Rubix:268A7239
Manufacturer :09654016 10
EAN:4043377118622


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 1.6X10 PZ0 09654016 10
Cross recessed countersunk head screws A4-50 1,6X10 pz0 DIN 965
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M1.6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-50 |
| Threading diameter | 1.6 mm |
| Imprint size | pz0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 52.10 excl. VAT
/ 1,000 pieces
£ 62.52 incl. VAT
- Usually arrives within 14 working days
Length
10 mm