SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X65 PZ3 0965206 65
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ6X65EFA2-70
Rubix:268A7446
Manufacturer :0965206 65
EAN:4043377285010


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X65 PZ3 0965206 65
Cross recessed countersunk head screws A2-70 6X65 pz3 DIN 965
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ 200 pieces
£ 24.60 incl. VAT
- Usually arrives within 14 working days
Length
65 mm