References
Spartex:VMTCF4X4EFA2-50
Rubix:268A6186
Manufacturer :008424 4
EAN:4043377008435


Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 4X4 008424 4
Slotted cheese head screws A2-50 4X4 DIN 84
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ 500 pieces
£ 9.84 incl. VAT
- Usually arrives within 14 working days
Length
4 mm
Material/finishing
Standard
Metrical diameter
M4